Buy more than* S$200* and get FREE SHIPPING

  • Drastic-measures the siding saw

Drastic-measures the siding saw 125x18P

3.00 (2)
Item.#
06763696
Mfr.#
125x18P
Package Qty.
1Sheet
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
To soft and hard ceramic siding board.
Hole Diameter (phi mm)
20(19)
Outer Diameter (phi mm)
125
Blade Thickness (mm)
1.8
Number of Blades (p)
18
Cutting Target
Theradial (Kubota), Moen siding (Nichiha), Honban (Asahi Kasei) and Emboss siding (Nichias), Kanpeki (Toray glasal), Shinuchi (Daiken Corporation), and other soft and hard board siding
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Siding cut
3
From Japan
On 2017-06-28 00:06:29
It was short if it was a silk plate, but siding was not as much as I thought.
This review is about item#6763696.
Cut the siding
3
From Japan
On 2015-02-20 21:31:18
I am out of now
This review is about item#06763696.