Buy more than* S$200* and get FREE SHIPPING

  • Tip Saw, Dank

Tip Saw, Dank TD-100

4.50 (2)
Item.#
06763775
Mfr.#
TD-100
Package Qty.
1Sheet
Ship pack of
1
56.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Material
(Base metal) tool steel, (chip) cermet
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
20.0
Number of Blades
22
2014 TRUSCO Published Page
2-1661
Purpose
Standard soft steel, angle, rebar, channel steel, hanger rail, PVC pipe, stainless.
Cutting Capability (mm)
Steel / 4, stainless steel / 2
Maximum Rotation Speed (min-1[r. p.m])
13000
Weight (g)
139
TRUSCO Part Number
337-1344
Blade Thickness (mm)
1.6
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Steel material processing
5
From Japan
On 2015-05-18 14:53:20
It is cheap, but it is slow to reach. It takes a whole week. If you are in a hurry, I will place an order at a place where you will deliver it at the next day, even if it is high.
This review is about item#06763793.
Angle cutting of square pipes
4
From Japan
On 2014-09-16 15:19:09
We do not sell chip saws of this diameter at home centers etc., so it will be saved.
This review is about item#36949464.