Buy more than* S$200* and get FREE SHIPPING

  • Tip Saw, Dank

Tip Saw, Dank TD-110

4.50 (2)
Item.#
06763784
Mfr.#
TD-110
Package Qty.
1Sheet
Ship pack of
1
56.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Material
(Base metal) tool steel, (chip) cermet
Blade Thickness (mm)
1.6
Outer Diameter (phi mm)
110
Hole Diameter (phi mm)
20.0
Number of Blades
24
Purpose
Standard soft steel, angle, rebar, channel steel, hanger rail, PVC pipe, stainless.
2014 TRUSCO Published Page
2-1661
Cutting Capability (mm)
Steel / 4, stainless steel / 2
Maximum Rotation Speed (min-1[r. p.m])
13000
Weight (g)
155
TRUSCO Part Number
337-1352
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Steel material processing
5
From Japan
On 2015-05-18 14:53:20
It is cheap, but it is slow to reach. It takes a whole week. If you are in a hurry, I will place an order at a place where you will deliver it at the next day, even if it is high.
This review is about item#06763793.
Angle cutting of square pipes
4
From Japan
On 2014-09-16 15:19:09
We do not sell chip saws of this diameter at home centers etc., so it will be saved.
This review is about item#36949464.