Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Tip Saw, Dank

Tip Saw, Dank TD-180

4.50 (2)
Item.#
06763793
Mfr.#
TD-180
Package Qty.
1Sheet
Ship pack of
1
68.40 SGD
ADD TO CART
Shipped after 2017-05-08
Now we ship to...
...see all
Item Feature
Material
(Base metal) tool steel, (chip) cermet
Weight (g)
390
TRUSCO Part Number
337-1387
Blade Thickness (mm)
1.8
Outer Diameter (phi mm)
180
Purpose
Standard soft steel, angle, rebar, channel steel, hanger rail, PVC pipe, stainless.
Hole Diameter (phi mm)
20.0
Number of Blades
28
2014 TRUSCO Published Page
2-1661
Cutting Capability (mm)
Steel / 6, stainless steel / 3
Maximum Rotation Speed (min-1[r. p.m])
5500
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Steel processing
5
From Japan
On 2015-05-18 14:53:20
Cheap, but slow to arrive. It takes one week round. If you are in a hurry, and order be as high in the place where us to deliver the next day.
This review is about item#06763793.
Angle cutting of square pipe
4
From Japan
On 2014-09-16 15:19:09
Since Tipped of this size has not been sold in home centers, etc., it will be saved.
This review is about item#36949464.