Buy more than* S$200* and get FREE SHIPPING

  • Stainless steel cut sew II

Stainless steel cut sew II ST-180

5.00 (2)
Item.#
06763802
Mfr.#
ST-180
Package Qty.
1Sheet
Ship pack of
1
92.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Thickness (mm)
1.6
TRUSCO Part Number
337-1336
Number of Blades (p)
60
Maximum Rotation Speed (min-1[r. p.m])
5500
Purpose
Stainless steel (3mm or less), hanger rail, stainless pipe, angle, galvalume steel sheet, general metal siding.
Hole Diameter (phi mm)
20
Cutting Capacity (mm) Stainless
3
Outer Diameter (phi mm)
180
Weight (g)
351
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Demolition of signboard
5
From Japan
On 2016-02-09 09:03:52
This is good. It is good to have fewer places to cut with gas cutting
This review is about item#06763802.
Outer circumference, fence, ornament, metal processing in winter enclosure
5
From Japan
On 2013-11-20 14:49:15
Although it is a hen blade, it makes me crisp and makes my work fun. There is also a large cutting machine of push cutting type, but there is a hard time to carry to the place to work, the size purchased this time is easy to carry and work without worrying about biting of the leaves at the time of cutting So it is useful.
This review is about item#06763802.