Buy more than* S$200* and get FREE SHIPPING

  • Crack Scale

Crack Scale 58699 Card Type

4.25 (4)
Item.#
06763942
Mfr.#
58699 Card Type
Package Qty.
1Sheet
Ship pack of
1
7.36 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Purpose
For inspection of concrete crack on wall and base., For inspection of concrete crack on wall and base.
Main Part Dimension (mm)
55x91x0.3
Material
Stainless steel SUS301
Scale Accuracy (mm)
+/-0.05
Weight (g)
12
TRUSCO Part Number
331-8168
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Inspection
4
From Japan
On 2016-11-21 15:41:28
I think that it is convenient in size to enter the size to pocketbook or purse.
This review is about item#36939436.
Building survey
5
From Japan
On 2016-07-15 16:20:58
Because of the metal, not deformed, it was easy to use.
This review is about item#06763942.
Crack investigation of concrete
5
From Japan
On 2016-06-10 02:49:29
Easy-to-use and easy portable to.
This review is about item#06763942.
Measurement of the scratch width
3
From Japan
On 2013-01-21 21:40:27
For use against the surface of the coating film, but I use put a magnet on the back, but is less accurate because the thickness is out. It may, if there is something of a magnet type, it is a demand for less likely.
This review is about item#06763942.