Buy more than* S$200* and get FREE SHIPPING

  • Crack Scale
  • Crack Scale
  • Crack Scale

Crack Scale No.58698 straight measure 15 cm type

4.00 (6)
Item.#
06763951
Mfr.#
No.58698 straight measure 15 cm type
Package Qty.
1Sheet
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
For inspection of concrete crack on wall and base., For inspection of concrete crack on wall and base., For inspection of concrete crack on wall and base., For inspection of concrete crack on wall and base.
Main Part Dimension (mm)
175x15x0.5
Material
Stainless steel SUS420J2
Scale Accuracy (mm)
+/-0.05
Weight (g)
10
Customer Reviews
5 star 2
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Confirm crack of building wall
3
From Japan
On 2017-08-21 09:03:01
Confirmation without scratching is easy and fast to measure directly
This review is about item#36939436.
Crack width measurement at building inspection
4
From Japan
On 2017-02-12 16:40:41
By reporting the crack width with the measured number it is concrete and has persuasive power. Because of the card type there is no worry of losing.
This review is about item#6763942.
Inspection
4
From Japan
On 2016-11-21 15:41:28
I think that it is convenient in size to enter the notebook and wallet in size.
This review is about item#36939436.
Building survey
5
From Japan
On 2016-07-15 16:20:58
Because it is made of metal, it was easy to use without deforming.
This review is about item#06763942.
Survey of cracks in concrete
5
From Japan
On 2016-06-10 02:49:29
It is easy to carry and easy to use.
This review is about item#06763942.
Measurement of flaw width
3
From Japan
On 2013-01-21 21:40:27
Because it is used against the paint film surface, we use magnets on the back side, but because the thickness comes out, the accuracy drops. It would be nice if there was a magnet type one, but demand seems to be low.
This review is about item#06763942.