Buy more than* S$200* and get FREE SHIPPING

  • Aqua Drill 3 Flute

Aqua Drill 3 Flute AQD3F 3.0

5.00 (1)
Item.#
06766426
Mfr.#
AQD3F 3.0
Package Qty.
1PC
Ship pack of
1
32.20 SGD
ADD TO CART
Shipped after 2017-08-28
Now we ship to...
...see all
Item Feature
Thinning Shape of Drills
Thinning of 3F type in Tsureki grinding
Helix Angle
Standard
Point Angle (Degree)
150
Flute Length (mm)
16
Overall Length (mm)
48
Material
Cemented carbide
Coating
Aqua (TiAlN) Court
Blade Diameter (phi mm)
3
Shank Diameter (phi mm)
3
Tolerance
+/-3
Number of Blades
3
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For removing core circularity and back burr
5
From Japan
On 2011-07-22 19:51:57
The feeling of use is good. Just because the price is high, I wish it would be a little cheaper ... set the drill diameter to 0.05 increments
This review is about item#06766487.