Buy more than* S$200* and get FREE SHIPPING

  • Aqua hard drill
  • Aqua hard drill
  • Aqua hard drill

Aqua hard drill AQDH 2.5

4.00 (4)
Item.#
06767397
Mfr.#
AQDH 2.5
Package Qty.
1PC
Ship pack of
1
32.20 SGD
ADD TO CART
Shipped after 2017-12-21
Now we ship to...
...see all
Item Feature
Helix Angle
Weak twist
Tolerance
h7
Shank Diameter d (phi mm)
3
Coating
Aqua (TiAlN) coat
Material
Super hard alloy
Point Angle (Degree)
140
Flute Length l (mm)
14
Blade Diameter D (phi mm)
2.5
Overall Length L (mm)
46
Thinning Shape of Drills
XR model thinning with two rake grinding
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
It was planned to use for drilling of high hardness cladding steel plate.
1
From Japan
On 2015-12-08 16:30:29
I could not drill and it was a bad stock. I'm sorry.
This review is about item#06767503.
Drilling of titanium.
5
From Japan
On 2015-05-13 04:37:08
I used it for drilling of titanium, but I got it clean. I am satisfied.
This review is about item#06767442.
Removing a broken bolt
5
From Japan
On 2015-01-20 23:38:48
The bolt stopping the mirror of the bathroom was broken with rust, so I bought it to open a hole in a broken bolt to pull it out. I had several drill blades, but since I did not have any tooth, I bought this as I saw the reputation on the net. As a result, I was able to open a hole about 3 mm deep in the bolt with a handheld electric drill. I tried to screw the bolt withdrawal of the reverse tap, but I gave up to remove the bolt because it was too thick to enter. Poor luck ^ ^;
This review is about item#06767372.
Drilling in hardened steel
5
From Japan
On 2010-01-20 20:06:01
With a stainless steel drill, I bought it for drilling to impossible chrome vanadium but it was easy. The price is reasonable and very good item.
This review is about item#06767406.