Buy more than* S$200* and get FREE SHIPPING

  • Aqua hard drill

Aqua hard drill AQDH 10.5

4.00 (4)
Item.#
06767625
Mfr.#
AQDH 10.5
Package Qty.
1PC
Ship pack of
1
169.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle
Weak twist
Tolerance
h7
Shank Diameter d (phi mm)
12
Coating
Aqua (TiAlN) Court
Material
Cemented carbide
Point Angle (Degree)
140
Flute Length l (mm)
43
Blade Diameter D (phi mm)
10.5
Overall Length L (mm)
100
Thinning Shape of Drills
Thinning of the XR type in Tsureki grinding
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
It had planned to use in the drilling of high hardness buildup steel plate.
1
From Japan
On 2015-12-08 16:30:29
Can not be boring, it has become a bad inventory. I'm sorry.
This review is about item#06767503.
Drilling of titanium.
5
From Japan
On 2015-05-13 04:37:08
It was used in the drilling of titanium, but it was free clean. It is satisfaction.
This review is about item#06767442.
Removal of the broken bolt
5
From Japan
On 2015-01-20 23:38:48
Since the bathroom bolts mirror had stopped of had broken with rust, it was purchased for holes in the bolts that were broken in order to remove this. Blade of the drill is of several had, but because all did not stand teeth, I bought it to see the reputation of the net. A result was able to drill a hole of about depth 3mm to bolt with a hand-held electric drill. In, I was trying to Nejikomo the bolt removal from the reverse tap, bolt unplug it gave up the pull out without entering too thick. Lousy ^^;
This review is about item#06767372.
Drilling in hardened steel
5
From Japan
On 2010-01-20 20:06:01
With a stainless steel drill, I bought it for drilling to impossible chrome vanadium but it was easy. The price is reasonable and very good item.
This review is about item#06767406.