Buy more than* S$200* and get FREE SHIPPING

  • Aqua hard drill

Aqua hard drill AQDH 11.5

4.00 (4)
Item.#
06767643
Mfr.#
AQDH 11.5
Package Qty.
1PC
Ship pack of
1
189.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Helix Angle
Weak twist
Tolerance
h7
Shank Diameter d (phi mm)
12
Coating
Aqua (TiAlN) Court
Material
Cemented carbide
Point Angle (Degree)
140
Flute Length l (mm)
47
Blade Diameter D (phi mm)
11.5
Overall Length L (mm)
104
Thinning Shape of Drills
Thinning of the XR type in Tsureki grinding