Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Aqua micro drill

Aqua micro drill AQMD 0.23

Item.#
06767695
Mfr.#
AQMD 0.23
Package Qty.
1PC
Ship pack of
1
60.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Shank Diameter d (phi mm)
3
Overall Length L (mm)
38
Work Material
Hardened steel
Tolerance (mm)
0 to -0.09
Coating
Aqua (TiAlN) Court
Thinning Shape of Drills
Thinning of the X-type in Tsureki grinding
Helix Angle
Standard
Point Angle (Degree)
140
Flute Length l (mm)
2.5
Blade Diameter D (phi mm)
0.23
Material
Cemented carbide