Buy more than* S$200* and get FREE SHIPPING

  • Aqua micro drill

Aqua micro drill AQMD 0.27

Item.#
06767731
Mfr.#
AQMD 0.27
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
Shipped after 2018-02-28
Now we ship to...
...see all
Item Feature
Shank Diameter d (phi mm)
3
Overall Length L (mm)
38
Work Material
Hardened steel
Tolerance (mm)
0 to -0.09
Coating
Aqua (TiAlN) Court
Thinning Shape of Drills
Thinning of the X-type in Tsureki grinding
Helix Angle
Standard
Point Angle (Degree)
140
Flute Length l (mm)
2.5
Blade Diameter D (phi mm)
0.27
Material
Cemented carbide