Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Aqua micro drill

Aqua micro drill AQMD 0.44

Item.#
06767905
Mfr.#
AQMD 0.44
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Shank Diameter d (phi mm)
3
Overall Length L (mm)
38
Work Material
Hardened steel
Material
Cemented carbide
Tolerance (mm)
0 to -0.09
Thinning Shape of Drills
Thinning of the X-type in Tsureki grinding
Helix Angle
Standard
Point Angle (Degree)
140
Coating
Aqua (TiAlN) Court
Flute Length l (mm)
5
Blade Diameter D (phi mm)
0.44