Buy more than* S$200* and get FREE SHIPPING

  • Aqua micro drill

Aqua micro drill AQMD 0.50

Item.#
06767966
Mfr.#
AQMD 0.50
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter d (phi mm)
3
Overall Length L (mm)
38
Work Material
Hardened steel
Material
Super hard alloy
Tolerance (mm)
0 - -0.09
Thinning Shape of Drills
XR model thinning with two rake grinding
Helix Angle
Standard
Point Angle (Degree)
140
Coating
Aqua (TiAlN) coat
Flute Length l (mm)
6
Blade Diameter D (phi mm)
0.5