Buy more than* S$200* and get FREE SHIPPING

  • Aqua micro drill

Aqua micro drill AQMD 0.61

Item.#
06768072
Mfr.#
AQMD 0.61
Package Qty.
1PC
Ship pack of
1
53.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Shank Diameter d (phi mm)
3
Overall Length L (mm)
38
Work Material
Hardened steel
Flute Length l (mm)
7
Blade Diameter D (phi mm)
0.61
Thinning Shape of Drills
Thinning of the X-type in Tsureki grinding
Helix Angle
Standard
Point Angle (Degree)
140
Material
Cemented carbide
Tolerance (mm)
0 to -0.09
Coating
Aqua (TiAlN) Court