Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Aqua micro drill
  • Aqua micro drill
  • Aqua micro drill

Aqua micro drill AQMD 0.80

Item.#
06768264
Mfr.#
AQMD 0.80
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Shank Diameter d (phi mm)
3
Overall Length L (mm)
38
Work Material
Hardened steel
Material
Super hard alloy
Tolerance (mm)
0 - -0.09
Thinning Shape of Drills
XR model thinning with two rake grinding
Helix Angle
Standard
Point Angle (Degree)
140
Coating
Aqua (TiAlN) coat
Flute Length l (mm)
10
Blade Diameter D (phi mm)
0.8