|
Aqua micro drill AQMD 1.14
- Item.#
- 06768605
- Mfr.#
- AQMD 1.14
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Shank Diameter d (phi mm)
- 3
- Point Angle (Degree)
- 140
- Tolerance (mm)
- 0 to -0.09
- Coating
- Aqua (TiAlN) Court
- Material
- Cemented carbide
- Thinning Shape of Drills
- Thinning of the X-type in Tsureki grinding
- Helix Angle
- Standard
- Work Material
- Hardened steel
- Blade Diameter D (phi mm)
- 1.14
- Overall Length L (mm)
- 47
- Flute Length l (mm)
- 14
|
Customers Who Viewed This Item Also Viewed