Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Linear-Scale Silver
  • Linear-Scale Silver
  • Linear-Scale Silver

Linear-Scale Silver 13064

4.67 (43)
Item.#
06771773
Mfr.#
13064
Package Qty.
1PC
Ship pack of
1
229.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
421-9481
2014 TRUSCO Published Page
1-0889
Measuring Range (cm)
200
Memory Pitch Lower Row (mm)
1
Material
Stainless
2015 Trusco Published Pages
1 0948
Overall Length x Width x Thickness (mm)
2065x40x2.0
Memory Pitch Upper Row (mm)
Until 10cm 0.5 Other 1
Weight (g)
1250
Customer Reviews
5 star 35
4 star 4
3 star 3
2 star 0
1 star 1
Review Rating: 4.67
43 Customer Reviews
The reviews are automatic translation.
Musical instrument production
5
From Japan
On 2018-06-12 08:23:03
From 150 mm to 1000 mm, rulers are all using Shinwa's straight silver. I like the accuracy and moderate weight and hardness. Since the hole of the same diameter is opened at the end, it is convenient to hang it on the wall and organize it.
This review is about item#02450375.
When drafting
5
From Japan
On 2018-05-21 13:55:35
It is good that there is no margin from the left end and it is not mad.
This review is about item#2450375.
Simple dimension measurement
5
From Japan
On 2018-05-14 21:15:10
There is no comment especially because it is a reliable company. Memory is easy to see.
This review is about item#2450366.
Manufacture of mechanical parts
5
From Japan
On 2018-05-02 15:56:03
Very easy to use. Easy to read graduations at any angle.
This review is about item#2450366.
To check the adjustment of the electric guitar neck
5
From Japan
On 2018-02-23 21:22:53
The thickness was also sufficient and the accuracy was satisfactory, it was bargain-priced at a flyer price.
This review is about item#2450384.
A ruler, guesshou
3
From Japan
On 2018-02-05 21:49:58
As a ruler, it is easy to see, it is good for cutting when cutting materials.
This review is about item#2450384.
Guide for cutting work by using cutter
5
From Japan
On 2018-01-22 18:15:33
Shinwa's measured product is very satisfying, both reliability, quality and texture are excellent. I bought 30 cm, 1 m of the company's products desiring it I want 60 cm this time though it is in use.
This review is about item#2450384.
For automobiles
5
From Japan
On 2017-12-17 10:55:56
It was reliable because it was a maker item and it was good as it was able to purchase cheaply. Silver seems to make it easier to see the scale.
This review is about item#2450375.
Maintenance of cars
5
From Japan
On 2017-08-26 18:10:21
Is it no longer a standard? Measuring the remaining amount by hitting the pad with custard, the number of times to use is large.
This review is about item#2450366.
Inspection, presentation of proofreading to customers
5
From Japan
On 2017-08-09 15:07:31
Packing is also solid, the proofreader of the manufacturer, Shinwa, is enclosed properly, you can purchase with confidence.
This review is about item#61080513.