Buy more than* S$200* and get FREE SHIPPING

  • Band Saw Blade
  • Band Saw Blade
  • Band Saw Blade

Band Saw Blade SB-NF 14 mountains (SKS)

Item.#
06771791
Mfr.#
SB-NF 14 mountains (SKS)
Package Qty.
1Box(10Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.65
Length (mm)
1260
Compatible Models
RB120CV, RB120FV, RB10
Width (mm)
13
Material
New Flex (NF)
Number of Threads
14 Mt.