Buy more than* S$200* and get FREE SHIPPING

  • RB120CV RB120FV Saw Blade
  • RB120CV RB120FV Saw Blade
  • RB120CV RB120FV Saw Blade

RB120CV RB120FV Saw Blade SB-BM 18 mountains (SKH)

5.00 (1)
Item.#
06771825
Mfr.#
SB-BM 18 mountains (SKH)
Package Qty.
1Box(5PC)
Ship pack of
1
289.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.65
Length (mm)
1260
Compatible
RB 120CV RB 120FV RB10
Work Material
Stainless steel, steel, non-ferrous material
Width (mm)
13
Material
Bimetal (BM)
Number of Threads
18 Mt.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of steel
5
From Japan
On 2013-06-19 20:13:29
Although the price is about two times as compared with the one made in the US before, the blade of the connecting part to be cut is not missing, so it seems that twice will last for a long time without the shock of the gutta when the connecting part passes through.
This review is about item#06771807.