Buy more than* S$200* and get FREE SHIPPING

  • Band Saw Blade
  • Band Saw Blade
  • Band Saw Blade

Band Saw Blade SKS 14 mountains (tungsten)

Item.#
06771834
Mfr.#
SKS 14 mountains (tungsten)
Package Qty.
1Box(10PC)
Ship pack of
1
199.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Number of Threads
14 mountain
Compatible Cutter Material
Steel pipe (phi): 15A or more / steel (thickness): 6mm or more
Application
General metal materials such as round pipes, square pipes , angle, H steel, rods lining steel tube etc.,
Compatible
Band Saw: 125 · 12F for
Material
Tungsten