Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Band Saw Blade
  • Band Saw Blade
  • Band Saw Blade
  • Band Saw Blade

Band Saw Blade SKH 14 mountain

Item.#
06771843
Mfr.#
SKH 14 mountain
Package Qty.
1Box(5PC)
Ship pack of
1
259.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-1409
TRUSCO Part Number
168-8677
Compatible
Band Saw: 125 12F for
Material
HSS (high speed steel) HSS cobalt bimetal input
Weight (kg)
0.75
Number of Threads
14 Mt.
Compatible Cutter Material
Steel pipe (phi): 15A or more / steel (thickness): 6mm or more / stainless steel pipe (wall thickness): 4mm or more
Application
Cutting of stainless steel material such as circular pipe angular pipe angle H section steel round bar