Buy more than* S$200* and get FREE SHIPPING

  • Band saw saw blade for 185, 18F use
  • Band saw saw blade for 185, 18F use
  • Band saw saw blade for 185, 18F use

Band saw saw blade for 185, 18F use SKS 14 mountains (tungsten)

5.00 (1)
Item.#
06771852
Mfr.#
SKS 14 mountains (tungsten)
Package Qty.
1Box(10PC)
Ship pack of
1
269.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-1409
Number of Threads
14
Application
General metal materials such as round pipes, square pipes , angle, H steel, rods lining steel tube etc.,
Compatible Cutter Material
Steel pipe (phi): 15A or more / steel (thickness): 6mm or more
TRUSCO Part Number
274-9246
Compatible
Band Saw: 185 · 18F for
Material
Tungsten
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of steel pipe
5
From Japan
On 2013-12-02 14:52:22
It is used for cutting steel pipe. I am satisfied with sharpness and lifespan.
This review is about item#06771861.