Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Band saw saw blade for 185, 18F use
  • Band saw saw blade for 185, 18F use
  • Band saw saw blade for 185, 18F use

Band saw saw blade for 185, 18F use SKH 14 MT.

5.00 (1)
Item.#
06771861
Mfr.#
SKH 14 MT.
Package Qty.
1Box(5PC)
Ship pack of
1
289.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
282-7972
Compatible
for Band saw: 185.18F
Application
Cutting of stainless steel material such as circular pipe angular pipe angle H section steel round bar
Number of Threads
14
Compatible Cutter Material
Steel pipe (phi): 15 amps / steel (thickness): more than 6 mm (thickness) / stainless steel tube: 4 mm or more
Material
HSS (HIGH SPEED STEEL) HSS COBALT BI-METAL
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of steel pipe
5
From Japan
On 2013-12-02 14:52:22
It is used for cutting steel pipe. I am satisfied with sharpness and lifespan.
This review is about item#06771861.