Buy more than* S$200* and get FREE SHIPPING

  • Insert saw hunter
  • Insert saw hunter
  • Insert saw hunter

Insert saw hunter main body 210 mm

3.00 (2)
Item.#
06771877
Mfr.#
main body 210 mm
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Width (mm)
36, 36
Specification
1) Processed with shock hardening, so the blade is very hard, and having excellent abrasion resistance, durability is excellent 2) Blade can be fixed securely, because of spring built-in push button 3) There is a hook hole for storage to avoid losses 4, 1) Processed with shock hardening, so the blade is very hard, and having excellent abrasion resistance, durability is excellent 2) Blade can be fixed securely, because of spring built-in push button 3) There is a hook hole for storage to avoid losses 4, Because it is heat-treated, the blade is extremely hard, has excellent resistance to abrasion and excellent endurance Spring-loaded push button firmly stabilizes the blade Hook holes for mounting prevent its loss Rubber handle you can hold wit
Number of Threads
66T, 32 GAUGE 66T
Overall Length (mm)
440, 440
Material
SK-4, SK-4
Grip Part (mm)
195x42x17, 195x42x17
Blade Length (mm)
210, 210
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Disconnection
2
From Japan
On 2017-06-08 11:09:39
Two-stage lock is good, but it does not lock at the time of the key storage. It is dangerous and inconvenient if you fix it with a band etc or put it in a bag!
This review is about item#6771877.
Site work
4
From Japan
On 2014-08-19 08:37:29
Good
This review is about item#06771877.