Buy more than* S$200* and get FREE SHIPPING

  • Insert Saw Hunter Substitution Blade

Insert Saw Hunter Substitution Blade Replacement 240mm

5.00 (1)
Item.#
06771904
Mfr.#
Replacement 240mm
Package Qty.
1Sheet
Ship pack of
1
19.54 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SK-4, SK-4
Specification
Processed with shock hardening, so the blade is very hard, and having excellent abrasion resistance, durability is excellent, Processed with shock hardening, so the blade is very hard, and having excellent abrasion resistance, durability is excellent, Because it is heat-treated, the blade is extremely hard, has excellent resistance to abrasion and excellent endurance
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Prune trees branches
5
From Japan
On 2015-03-26 17:25:37
It gets off well. I bought it last time, but its usage may be bad, but the previous one broke.
This review is about item#06771904.