Buy more than* S$200* and get FREE SHIPPING

  • Disc Grinder
  • Disc Grinder
  • Disc Grinder

Disc Grinder 9533BH

4.50 (2)
Item.#
06772001
Mfr.#
9533BH
Package Qty.
1PC
Ship pack of
1
159.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Body Size (phi mm)
56
Abrasive Wheel Dimensions (mm) (Thickness)
4
Cord Length (m)
2.5
Revolution (min-1[r.p.m])
12000
Power (V)
Single-phase 100
Weight (kg)
1.5
Description 2
Small-diameter slim body that is easy to grip cooling structure a high durability and high-power motor equipped with high-efficiency
Abrasive Wheel Dimensions (mm) (Bore Diameter)
15
Abrasive Wheel Dimensions (mm) (OD)
100
Maximum Output (W)
960
Power Consumption (W)
720
Current (A)
7.4
Overall Length (mm)
258
Accessories
Grinding wheel 36P lock nut wrench 20
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Production can work etc.
4
From Japan
On 2015-10-03 21:46:52
I thought it was convenient with angle type and I thought it was a purchase. As it can not be angled except for the conventional type until it gets used to it was easy. Since Makita is a metal to mount the grindstone, it is easy to remove it when replacing the grinding wheel because it is not tightened during use like Hitachi's recent grinder.
This review is about item#06772001.
Concrete polishing operation
5
From Japan
On 2014-07-03 13:06:05
Since the angle is attached and the hand is hardly tired, the workability will be up.
This review is about item#06772001.