Buy more than* S$200* and get FREE SHIPPING

  • Automatic Shade Welding Filter

Automatic Shade Welding Filter -

4.38 (26)
Item.#
06772202
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
95.70 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
When using corresponding filter , please do not interrupt arc light.As much as possible, the photo detector of the welding surface arc light directly make sure to receive and sufficiently please. Because arc light of the welding surface there is a crit, When using corresponding filter , please do not interrupt arc light.As much as possible, the photo detector of the welding surface arc light directly make sure to receive and sufficiently please. Because arc light of the welding surface there is a crit
Light Shieling Speed (sec)
0.0001(1/10000)
Line of sight range (mm)
92x36
Degree of Shading
before operation#3/ at welding #11
Operating Temperature Range (deg C)
-10 - 55
Specification
Non JIS standard
Period of Service (years)
2
Return Speed (sec)
0.4
Dimensions (Horizontal x Vetical x Thickness) (mm)
108x51x5
Power
Solar photovoltaic cells
Usage
Install filter and transparent cover glass on hand-held welding helmet or welding helmet. Put cover glass on surface side. Next, put solar battery and light sensor side upside and install. Make sure that solar battery of filter receive arc light. In that situation, filter get durk when it receive arc light.
Customer Reviews
5 star 15
4 star 9
3 star 0
2 star 1
1 star 1
Review Rating: 4.38
26 Customer Reviews
The reviews are automatic translation.
Welding ordinary
4
From Japan
On 2016-10-29 14:31:59
Fine work a lot, is useful because it is often the one hand does not open. Transparency at the time of waiting is perfect if you are happy a little more.
This review is about item#6772202.
Welding operation
4
From Japan
On 2016-10-22 09:18:52
Purchase and when you occasionally welding. I automatic surface he did not Nante willing to buy and because luxury goods, are lured to conscientious price. It may be tough Iron Works work from morning to night, enough to meet with me goods if from time to time of use. I'm glad I bought
This review is about item#6772202.
TIG welding
4
From Japan
On 2016-05-02 08:48:09
Reaction is also good easy to see satisfaction.
This review is about item#06772202.
Welding operation
5
From Japan
On 2015-11-28 19:07:10
Brightness, now I say, is more of presbyopia, it seems dark. I want you to be made for a little more bright.
This review is about item#06772202.
Tack, fillet, butt welding
5
From Japan
On 2015-10-30 16:21:30
Reaction is also easy to see when even faster with provisional.
Tack work of welding
5
From Japan
On 2015-09-19 00:28:04
We used to put in ordinary fog surface. The reaction rate at a rate no problem at all, it is very useful. Light shielding degree there and # 11, but (a little lighter) to about # 10 as I feel.
This review is about item#06772202.
welding
4
From Japan
On 2015-09-06 11:48:32
NO, because 10 I was good if it was not buy here. I use without problems.
This review is about item#06772202.
Welding operation
5
From Japan
On 2015-08-31 15:32:45
I purchased the mask type previously, but is did not use too heavy This time is given to be attached to the previous mask, I like to lightly.
This review is about item#06772202.
Welding of iron plate, etc.
5
From Japan
On 2015-08-15 14:56:52
Welding is made easier, now get on or work.
This review is about item#06772202.
Welding General at the shipyard
5
From Japan
On 2015-07-24 14:23:46
Also it was allowed to purchase. Although the monetary I think a little high I can not let go also increases the progress of work. I'm glad I really bought. I am glad if a little more cheaply.
This review is about item#06772202.