Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Set Of  Files
  • Set Of  Files
  • Set Of  Files
  • Set Of  Files
  • Set Of  Files
  • Set Of  Files
  • Set Of  Files
  • Set Of  Files

Set Of Files -

4.40 (10)
Item.#
06772236
Mfr.#
-
Package Qty.
1Set(5PC)
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width (flat) (mm)
11, 11
Thickness (flat) (mm)
3.5, 3.5
Diameter (Circle) (phi)
5.6, 5.6
Single Dimension (corner) (mm)
5.5, 5.5
File Length (mm)
100, 100
Overall Length (mm)
215, 215
Material
bearing steel GCr15, Bearing steel GC r 15
Set Contents
flat, half round, round, corner, triangle, Flat, half-round, round, angled, triangle
Width (half-round) (mm)
11.5, 11.5
Thickness (half-round) (mm)
4, 4
Each Side (triangle) (mm)
8.2, 8.2
File Cut Roughness
medium pitch, Medium mesh
Weight (g)
280, 280
Shape
set, Set
Type
set, set
Remarks
Unit price for 1 set
Customer Reviews
5 star 6
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.40
10 Customer Reviews
The reviews are automatic translation.
Finishing of metal jig fabrication
5
From Japan
On 2018-05-13 09:10:03
It is used for finishing the production of jig made of aluminum (A5052, A6063), steel (S45CD), SUS304. I can finish with the smoothness of the middle eyes and eyes are good so far and it seems to be usable for a while.
This review is about item#6772236.
For car sheet metal repair
4
From Japan
On 2018-01-24 15:02:54
It can be used since it can be used up to a fine place, it can surely be scraped cleanly.
This review is about item#6772236.
Metal work
3
From Japan
On 2017-10-10 09:18:07
Because it is mainly brass or duralumin, it can be used normally. It is enough to consider this price.
This review is about item#6772236.
Purchase for work
5
From Japan
On 2017-10-02 22:54:39
It was cheap and used feeling was good, and the cost performance was very good.
This review is about item#6772236.
Deburring of metal
5
From Japan
On 2017-03-08 14:54:12
There is no problem in use. Durability is being verified. Speaking of the improvement points, differentiation from other manufacturers, please put out a handsome brand by placing the file in a resin hard case where 5 pieces are entered side by side.
This review is about item#6772236.
Deburring
3
From Japan
On 2016-02-26 21:54:29
It depends on how durable it is after use
This review is about item#06772236.
Chamfer
5
From Japan
On 2016-01-11 16:05:04
No problem
This review is about item#06772236.
Used for finishing of hard wood
5
From Japan
On 2013-12-29 09:35:41
It is used for finishing details of hard wood work. Both cut and finished are satisfied.
This review is about item#06772236.
Hardware processing
5
From Japan
On 2013-12-22 18:57:54
This time it was used for processing aluminum plate. Because it is compact, it can be processed easily and finely. I used a sandpaper for the finishing as it is a middle eyed eyes.
This review is about item#06772236.
It is used for machine parts processing.
4
From Japan
On 2011-05-26 18:57:16
There is no problem collecting it separately. I hope I will last a little longer.
This review is about item#06772236.