Buy more than* S$200* and get FREE SHIPPING

  • Set Of  Files
  • Set Of  Files
  • Set Of  Files
  • Set Of  Files

Set Of Files -

3.18 (11)
Item.#
06772245
Mfr.#
-
Package Qty.
1Set(5PC)
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
File Cut Roughness
medium pitch, Mid
Weight (g)
350, 350
Thickness (mm)
3.5, 3.5
Shape
Flat
Type
Group
File Length (mm)
100, 100
Overall Length (mm)
215, 215
Width (mm)
11, 11
Material
bearing steel GCr15, Bearing steel GC r 15
Customer Reviews
5 star 2
4 star 2
3 star 4
2 star 2
1 star 1
Review Rating: 3.18
11 Customer Reviews
The reviews are automatic translation.
Metal grinding operation
5
From Japan
On 2017-11-03 08:23:45
The price was cheap, a bit uneasy, but you can shave it well when you try it. I am satisfied.
This review is about item#06772245.
Finish after metal working
3
From Japan
On 2017-06-28 15:41:59
Especially not possible, it is used normally. I hope the price is lower.
This review is about item#6772245.
Rusting off
4
From Japan
On 2016-11-09 19:17:30
I think that I want to use it with good appearance and disposable feeling.
This review is about item#6772245.
Molding of steel
2
From Japan
On 2016-07-11 20:37:57
Eyes are larger and there are variations than other manufacturers.
This review is about item#06772245.
For chamfering
5
From Japan
On 2015-11-09 14:54:06
Chamfer of iron, use of polish.
This review is about item#06772245.
Deburring in price processing
3
From Japan
On 2015-10-28 23:28:37
It was somewhat coarse and one was slightly rusted and the two were not a straight tip but only one side was slightly curved and it was a bit miscellaneous finish but it can not be helped in cospa
Deburring
3
From Japan
On 2014-11-07 23:01:46
It was good for the price.
This review is about item#06772245.
Cutting of small parts after cutting
4
From Japan
On 2013-04-26 13:14:57
I do not want to grasp the grip well and there is a problem with the sharpness and there is a voice from the scene so I would like to consider buying next time as well.
This review is about item#06772245.
Grinding of bracket
2
From Japan
On 2012-09-15 09:26:11
I was looking for materials that have more grinding power than what I am using now. Grinding is good as I thought, but when I used about 15 minutes resin in my possession? It took off with polo polo. Is it such a thing?
This review is about item#06772245.
Deburring after machining
1
From Japan
On 2012-09-11 13:36:22
There was one item that did not stand up. When I purchased it last time I am sorry just because there was no problem.
This review is about item#06772245.