Buy more than* S$200* and get FREE SHIPPING

  • Edge Board G
  • Edge Board G
  • Edge Board G
  • Edge Board G
  • Edge Board G

Edge Board G -

5.00 (2)
Item.#
06772351
Mfr.#
-
Package Qty.
1Box(100PC)
Ship pack of
1
149.90 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Purpose
Side protection, edge protection, standard pallet packing, band protector, protection frame, end protection and stacking strengthening etc.
Dimensions B (mm)
50
Material
Pure pulp 100%
Thickness T (mm)
3
Dimensions A (mm)
50
Length L(mm)
600
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Packing of export goods
5
From Japan
On 2015-12-10 23:01:01
We use the packing of export goods. Nearby is also placed in the hardware store, but is certain of is, in many cases you do not put so much the number, also the unit price also tension slightly. When is this site, even to rich stock, so get to deliver immediately, we have survived very.
This review is about item#06416356.
Used to ship with packing there is no outer box items
5
From Japan
On 2011-05-20 15:09:10
In the length of 100mm, and then use 10 in one of the packing. It survives and there is a 500mm size.
This review is about item#06416331.