Buy more than* S$200* and get FREE SHIPPING

  • Step Drill Bit, Hss, Titanium Coated

Step Drill Bit, Hss, Titanium Coated 4-12mm inc1mm

4.06 (31)
Item.#
06772543
Mfr.#
4-12mm inc1mm
Package Qty.
1PC
Ship pack of
1
23.44 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Hole drilling, chamfering and deburring simultaneous processing Also, suitable for hole expansion and processing tears For drilling holes into the surface of a pipe For long hole drilling processing, Hole drilling, chamfering and deburring simultaneous processing Also, suitable for hole expansion and processing tears For drilling holes into the surface of a pipe For long hole drilling processing
Number of Steps
9
Overall Length (mm)
about 78
Material
High-Speed Steel
Compatible Materials
Thin iron plate, aluminum plate, plastic, wood, etc.
Maximum Drilling Depth (mm)
5
Weight (g)
7.2
Shaft Diameter (phi mm)
6
Drilling Ability (mm)
4/5/6/7/8/9/10/11/12
Customer Reviews
5 star 18
4 star 4
3 star 4
2 star 3
1 star 2
Review Rating: 4.06
31 Customer Reviews
The reviews are automatic translation.
Drilling construction
3
From Japan
On 2016-07-15 19:52:11
It handy and can drilling of a plurality of sizes with one, but, In spite of the titanium coating finish HSS steel, durability is not At all times, and to spare the case of emergency from a plurality of drilling and construction.
This review is about item#06772552.
Drilling of veneer, etc.
4
From Japan
On 2016-05-17 15:28:56
It uses in woodworking in veneer, etc. of 3-5mm. It was enough to minute to be used in the woodworking. Since the drill was Zuraka' understand the hole diameter and rotation I think we may color is attached to the turn of the hole diameter.
This review is about item#06772543.
Repair of the car
5
From Japan
On 2015-10-14 14:49:01
Sharpness may be. Easy to use.
This review is about item#06772552.
Typical drilling operation
5
From Japan
On 2015-08-27 21:13:00
Since the thick type knew enough that convenience has, get what is often the number of steps in the 10mm or less. As well as thick ones, deburring also for some time used the good. Usually is a 1mm unit, but if there is a 1mm unit on the basis of the 0.5mm unit Toka 0.5mm (5.5-6.5-7.5 like) It will use even more convenient. There is also a thing of inch standard, but easy to understand is still more of a millimeter. If you buy immediately when you are released.
This review is about item#06772543.
Drilling
2
From Japan
On 2015-05-21 10:38:17
Thing of the purchase this time you have any so as not to slip and contains a notch to the shank, but I think that it has become easier to breakage or its thanks. Capable of sliding when excessive torque, such as Kiri stops is applied, I think whether it is sufficient is also a thing of the remains of the straight shank.
This review is about item#06772543.
Hole adjustment of the control box in the mounting
3
From Japan
On 2015-05-04 18:19:16
Goods but sharpness compared to the manufacturer products I think that there are many in Paris one more convincing if the price
This review is about item#06772552.
Rifle cartridge
5
From Japan
On 2014-04-16 13:44:13
It takes time and effort to match a little size, is still direct size is good (8,4mm) Dorirukiri.
This review is about item#06772543.
Drilling in stainless steel plate
5
From Japan
On 2014-02-28 13:47:02
This tool was purchased by the fact that can quickly work by using replacement cheap goods to advance the work speedily to the construction of the place, rather than when you thought from the efficiency of the work because it is consumable and until no sharp forever we
This review is about item#06772543.
Hole expansion of thin iron plate
1
From Japan
On 2013-01-15 23:24:43
Only use two to three times, broke. Too brittle.
Drilled holes in the aluminum operation panel (3mm thickness)
2
From Japan
On 2012-12-07 14:40:48
Compared to the Vermont goods (MonotaRO's purchase) we get a lot burr but might be useful because It is the price to cheap work place can put a large number in the case of a multiple. Sharp taste is so-so.
This review is about item#06772552.