Buy more than* S$200* and get FREE SHIPPING

  • Countersink
  • Countersink
  • Countersink

Countersink Counter sink 6 pair set

2.00 (5)
Item.#
06772561
Mfr.#
Counter sink 6 pair set
Package Qty.
1Set(6PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Set Details
Blade Dia ( phi mm)6.3 surface diameter (phi mm) 2-5total length (mm) 45 shank diameter (phi mm) 5 Blade Dia (phi mm)8.3 surface diameter (phi mm)2.5-7 overall length (mm) 50 shank diameter (phi mm) 6 Blade Dia ( phi mm)10.4 surface diameter (phi mm) 3-9total length (m
Surface Processing
-
Number of Blades
3
Set Contents
Blade Dia (phi mm)6.3, 8.3, 10.4, 12.4, 16.5, 20.5 1 piece each
Case Dimension (mm)
Length 155 x width 111 x high 35
Point Angle (Degree)
90
Material
High-Vanadium Heiss (High speed steel) HSSE
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 3
Review Rating: 2.00
5 Customer Reviews
The reviews are automatic translation.
chamfer
3
From Japan
On 2017-03-24 18:34:04
There is no problem. In addition, it purchases if necessary.
This review is about item#6772561.
SS material
1
From Japan
On 2014-09-19 23:47:31
Chamfer can not be clean.
This review is about item#06772561.
Chamfering
1
From Japan
On 2011-02-22 22:41:22
Counter sync φ 16.5 was used for chamfering of ss 400, but the surface was dirty, the burrs got dirty, the finish was dirty, the sharpness was too bad One of them was not nondefective and the processing was redone
This review is about item#06772561.
Chamfering during drilling
1
From Japan
On 2010-11-15 21:23:21
Such things can not be used at all. It is not possible to use it because the blade has become raspy just by chamfering the steel material of iron.
This review is about item#06772561.
chamfer
4
From Japan
On 2007-12-11 14:35:17
If it's sudden it's safe even when you need it.
This review is about item#06772561.