Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Ratchet Tie Down
  • Ratchet Tie Down
  • Ratchet Tie Down
  • Ratchet Tie Down

Ratchet Tie Down RB-300J

4.30 (54)
Item.#
06772726
Mfr.#
RB-300J
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
2
Weight (kg)
Approx. 1.7
Working Load [kN]
3
Material (belt)
Polyester
Winding Side Belt (m)
4
Breaking Strength (kg)
2000
Belt Width (mm)
35
Type
Belt fastening machine
Breaking Load (kN)
20
Main Unit Belt (m)
1
Terminal Specification
J hook
Working Load (kg)
300
Customer Reviews
5 star 33
4 star 10
3 star 7
2 star 2
1 star 2
Review Rating: 4.30
54 Customer Reviews
The reviews are automatic translation.
Packing for export
5
From Japan
On 2018-04-04 15:05:21
I was able to securely hold a heavy baggage so that it will not collapse as it shakes.
This review is about item#6772726.
Vehicle transport
5
From Japan
On 2018-03-13 08:11:02
I can use it without problems. It is easy to use. The price is also convincing.
This review is about item#06772735.
For collapse prevention
4
From Japan
On 2018-02-18 23:15:40
Used to prevent collapse. It was able to be used well as firmly as the manufacturer's products.
This review is about item#6772735.
I am using it when loading pipes
5
From Japan
On 2018-02-16 10:16:18
Because I load the heavy pipes of iron pipes on the car on the job, I am saved because it is a dangerous tight bound tightly.
This review is about item#06772726.
During riding type machine transport
5
From Japan
On 2017-12-10 09:49:27
Both strength and price can be used without problems even compared to brand items.
This review is about item#6772735.
Transport of agricultural machinery and the like
4
From Japan
On 2017-10-12 22:10:09
Although I have not used it yet, it is the first time that a spring bike is transported to a Hachioji dealer with a light tiger for the purpose of a car inspection.
This review is about item#6772726.
Loading and unloading of machinery
5
From Japan
On 2017-09-12 20:18:38
Thank you very much for its usefulness as it is easier to use than you imagined
This review is about item#6772735.
Truck load tightening
5
From Japan
On 2017-08-09 11:26:56
I bought it for a company truck. It is said that the driver 's impression is solid and has a good sense of fixation.
This review is about item#6772735.
Load collapse prevention
5
From Japan
On 2017-07-20 07:57:13
I used it for moving work, but it was a product that I could relieve without any problems
This review is about item#06772726.
Truck items fixed
3
From Japan
On 2017-06-09 14:47:10
It is used for fixing the loading platform of our own truck. Existing items are damaged, they have been taken with this item, but usability is not changed. The price is quite cheap, it is attractive.
This review is about item#06772735.