Buy more than* S$200* and get FREE SHIPPING

  • Ratchet Tie Down
  • Ratchet Tie Down
  • Ratchet Tie Down
  • Ratchet Tie Down

Ratchet Tie Down RB-500J

4.20 (45)
Item.#
06772735
Mfr.#
RB-500J
Package Qty.
1PC
Ship pack of
1
67.73 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
2
Breaking Load (kN)
30
Main Unit Belt (m)
1
Terminal Specification
J hook
Working Load (kg)
500
Weight (kg)
about 2.6
Working Load [kN]
5
Material (belt)
Polyester
Winding Side Belt (m)
5
Breaking Strength (kg)
3000
Belt Width (mm)
50
Type
Belt cargo fastening machine
Customer Reviews
5 star 26
4 star 8
3 star 7
2 star 2
1 star 2
Review Rating: 4.20
45 Customer Reviews
The reviews are automatic translation.
Truck items fixed
3
From Japan
On 2017-06-09 14:47:10
It is used for fixing the loading platform of our own truck. Existing items are damaged, they have been taken with this item, but usability is not changed. The price is quite cheap, it is attractive.
This review is about item#06772735.
When entering
4
From Japan
On 2017-06-05 17:16:06
Since it used to be old (another company) has been used for about 2 weeks since it was used before, it is not used for a slightly satisfying number of times because it is not used for a long time
This review is about item#50971147.
Fixing the load to the truck
2
From Japan
On 2017-03-27 12:35:28
Although there is no problem at the time of tightening, when relaxing, the belt entangles as much as you need the knack. If you do not know you can not be tired.
Car transportation
5
From Japan
On 2017-02-16 15:35:15
The loading load of the lashing belt was 500 kg. The weight of the transported vehicle was over 1000 kg so I was worried but endured without problems. What is the used load? You can buy without anxiety if there is an equation etc that can judge usage conditions.
This review is about item#6772735.
On a truck bed
4
From Japan
On 2016-12-27 08:46:35
Price, function No problem. It seems that the belt is slippery somewhat, and a little knack is necessary to fix a big thing.
This review is about item#06772735.
Truck tightening
5
From Japan
On 2016-12-13 19:30:42
It is very strong and can be tightened with confidence. The price is also affordable.
This review is about item#6772735.
Fixing of cargo
5
From Japan
On 2016-09-29 20:20:46
I am satisfied with the price. It is up to you to see how durable it is.
This review is about item#6772726.
Tighten the load
4
From Japan
On 2016-05-09 10:47:29
Since the price was also cheap, it is not a problem for purchase, initial use, we have come to be able to use for a long time.
This review is about item#06772735.
Delivery of truck
5
From Japan
On 2016-04-30 15:15:34
Is not it cheap and good? There seems to be no problem in particular.
This review is about item#06772735.
Load tightening
3
From Japan
On 2016-04-12 17:24:26
Although it was useful for handy, how did you make a mistake? The belt broke into the metal fittings and it became temporarily unusable, but now it recovers. I would be happy if I could study the price further.
This review is about item#06772735.