Buy more than* S$200* and get FREE SHIPPING

  • GSC-150 Grinding Wheel 19mm

GSC-150 Grinding Wheel 19mm GSCP-1

Item.#
06772771
Mfr.#
GSCP-1
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Maximum Operating Speed (m/min)
35
Outer Diameter (phi mm)
150
Abrasive Material
A
Grain Size
80
Bond
V
Hole Diameter (phi mm)
12.7
Thickness (mm)
19