Buy more than* S$200* and get FREE SHIPPING

  • In Plant Signs

In Plant Signs Real A

Item.#
06772911
Mfr.#
Real A
Package Qty.
1Sheet
Ship pack of
1
87.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Hole Dimension (mm)
5x6
Specification
5mmphi hole x6 mound type
Character Contents
Safety first
Thickness (mm)
0.7
Dimension (mm)
300x1200
Type
Practical indicator
Size
300x1200x0.7mm
Material
Steel (melamine baking)