Buy more than* S$200* and get FREE SHIPPING

  • ID-121 and 122 Battery

ID-121 and 122 Battery 14-02415

5.00 (1)
Item.#
06774932
Mfr.#
14-02415
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Charging Time (min)
15
Battery Capacity (Ah)
1.2
Battery Voltage (V)
12
Battery
NiCd
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For myself
5
From Japan
On 2015-08-24 18:32:42
This product was cheap when buying it. I bought it cheap enough that I did not think that parts were so expensive
This review is about item#06774932.