Buy more than* S$200* and get FREE SHIPPING

  • Finger Cot

Finger Cot SA-1

Item.#
06774966
Mfr.#
SA-1
Package Qty.
1Box(50PC)
Ship pack of
1
56.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.5
Inner Diameter (phi mm)
22.5
Dimensions (Inner diameter phi x L length) (mm)
22.5x51
Name
1
Length (mm)
51