Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Finger Cot

Finger Cot SA-4

Item.#
06774993
Mfr.#
SA-4
Package Qty.
1Box(50PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.5
Name
4
Length (mm)
48
Dimensions (Inner diameter phi x L length) (mm)
17x48
Inner Diameter (phi mm)
17