Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Poly Apron Natural, Disposable Type

Poly Apron Natural, Disposable Type Disposable type M

4.73 (11)
Item.#
06775054
Mfr.#
Disposable type M
Package Qty.
1Bag(50Sheet)
Ship pack of
1
24.83 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Depending on the specifications of your PC, the product color may look slightly different . Thank you for your understanding.
Material
Polyethylene
Size
M
Color
Natural
Dimension (cm)
70x135
Customer Reviews
5 star 8
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.73
11 Customer Reviews
The reviews are automatic translation.
During food processing work
5
From Japan
On 2016-03-12 10:27:00
Since there is a soy sauce of jump splashes during food processing, it will be saved at a low cost
This review is about item#06775054.
In order to prevent the work in the water and dirt
5
From Japan
On 2015-10-06 09:28:00
We have always to use, but the price is also cheap goods also use without any problems I had arrived soon
This review is about item#06775063.
While working in the kitchen
5
From Japan
On 2014-08-13 17:23:19
Since it is not necessary to dirty hem and another notch higher, Want L size Once you.
This review is about item#06775054.
Under processing of food
5
From Japan
On 2014-03-02 19:23:20
Under processing of food have been used during the cleaning of (vegetable washing) and factories. Because women are often the workplace, this apron is a high evaluation and easy to move lightly. Also buy next time.
This review is about item#06775054.
In infectious diseases
5
From Japan
On 2013-11-12 08:31:39
I use to like vomit processing of the season to be worried about the infection in the nursery. I bought in the arm cover and set. I think that it is committed to preventing the spread of infectious diseases by using both.
This review is about item#06775063.
Fish processing
4
From Japan
On 2013-08-27 12:30:03
Anyway, it is inexpensive. Function also appears to price equivalent. It is applications such as disposable after use several times. But is slightly negative factor is the length is too long, We are very handy in out company. I think that it continues to buy as long as there are no products that stood out in the other.
This review is about item#06775054.
Mainly used to work using the cutting oil. It passes through it's denim apron oil stain, come torn harder and gradually losing oil in plastic system. I thought the point that it is this and feel free to use with disposable sense.
5
From Japan
On 2013-04-19 19:24:10
I wonder if it was a little view in his own height (about 170 cm).
This review is about item#06775054.
I Kiriko
4
From Japan
On 2013-02-25 18:19:25
String is hard knot. However, I feel that use looks good. Light It is strong and fairly. We plan to repeat purchase.
This review is about item#06775054.
Oil work
4
From Japan
On 2012-03-08 14:56:31
It is very handy. I hope there is an L size.
This review is about item#06775054.
Working around the water in the plant
5
From Japan
On 2012-01-14 14:40:41
It has been surprisingly firm. We will try to continue to buy good workability.
This review is about item#06775063.