Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Poly Apron Natural, Disposable Type

Poly Apron Natural, Disposable Type Disposable type S

4.73 (11)
Item.#
06775063
Mfr.#
Disposable type S
Package Qty.
1Bag(50Sheet)
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Depending on the specifications of your PC, the product color may look slightly different . Thank you for your understanding.
Material
Polyethylene
Size
S
Color
Natural
Dimension (cm)
70x110
Customer Reviews
5 star 8
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.73
11 Customer Reviews
The reviews are automatic translation.
During food processing work
5
From Japan
On 2016-03-12 10:27:00
There is a jump of soy sauce at the time of food processing, so it is cheap and saved
This review is about item#06775054.
To prevent water and dirt while working
5
From Japan
On 2015-10-06 09:28:00
I always use it, but the price is also cheap and the goods arrive soon I have used it without problems
This review is about item#06775063.
Working in the kitchen
5
From Japan
On 2014-08-13 17:23:19
Because it can finish without becoming dirty if it is a big rank more, I want L size if I can.
This review is about item#06775054.
Food pretreatment
5
From Japan
On 2014-03-02 19:23:20
We are using food processing (washing vegetables) · cleaning the factory. Because this is a workplace where there are many women, this apron is highly evaluated as being light and easy to move. I will also purchase it next time.
This review is about item#06775054.
For infectious disease control
5
From Japan
On 2013-11-12 08:31:39
It is used in the nursery school for treatment of vomit of the season which is worrisome for infectious diseases. I bought it with an arm cover and set. I think that you can try to prevent the spread of infectious diseases by using both.
This review is about item#06775063.
Fisheries processing
4
From Japan
On 2013-08-27 12:30:03
Anyway it is cheap. It seems that the function is price equivalent. It is a use such as disposable after several times use. Although it is somewhat negative factor that the length is too long, it is very handy in our company. I think that I will continue to purchase unless there are other remarkable items.
This review is about item#06775054.
It is mainly used for work using cutting oil. If it is denim front, oil will permeate, vinyl type will gradually harden and lose oil and break. In that respect I thought that it would be easy to use with disposable feeling.
5
From Japan
On 2013-04-19 19:24:10
I guess it was a bit of a view at my height (about 170 cm).
This review is about item#06775054.
Furukami
4
From Japan
On 2013-02-25 18:19:25
The string is difficult to tie. However, the feeling I used is good. It is light and quiet. I plan to purchase repeat.
This review is about item#06775054.
Oil working
4
From Japan
On 2012-03-08 14:56:31
It is very handy. I hope there is an L size.
This review is about item#06775054.
Work around the water in the factory
5
From Japan
On 2012-01-14 14:40:41
It is surprisingly solid. I will try to purchase continuously with good workability.
This review is about item#06775063.