Buy more than* S$200* and get FREE SHIPPING

  • Free drill for metal work
  • Free drill for metal work
  • Free drill for metal work

Free drill for metal work K-104

3.33 (3)
Item.#
06775097
Mfr.#
K-104
Package Qty.
1PC
Ship pack of
1
50.18 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Drilling Range (mm)
20 - 76
Hole Drilling Depth (mm)
Griddle: 2 Aluminum-board: 4
Shank Diameter (phi mm)
10
Width (mm)
62
Materials (Blade)
High-speed-steel
Drill Diameter (phi mm)
5.0
Overall Length (mm)
95
Compatible Power Tool
Drill press with a chuck diameter over 10mm, w/stand electric drill
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
We opened the Ф57 in aluminum 80 mm square pipe t2.0.
2
From Japan
On 2013-11-28 13:10:11
It took quite time because the size does not appear to the combined dimensions gauge
This review is about item#06775097.
Drilling of aluminum panels, wood.
3
From Japan
On 2012-04-03 22:10:09
Also saying other people, but it is difficult to balance the rotation to get used. Panel to "large runaway" at the moment when the hole is open has become a mess (laughs I think well spaced size Horuso, this size can not be opened rarely, if proper use is not good that, and.
This review is about item#06775097.
It is using the chassis of the drilling of the vacuum tube amplifier.
5
From Japan
On 2010-01-20 18:51:45
This one in, it is very convenient to be able pierce of various size. I can not quite well drilling and unfamiliar. Chip is troubled splattering of is. Still than'll do with other tools, this is the best thing because it clean at the earliest.
This review is about item#06775097.