Buy more than* S$200* and get FREE SHIPPING

  • Free drill M
  • Free drill M
  • Free drill M

Free drill M K-151

1.00 (1)
Item.#
06775115
Mfr.#
K-151
Package Qty.
1PC
Ship pack of
1
69.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Drilling Range (mm)
30 - 130
Hole Drilling Depth (mm)
Griddle: 2 aluminum-board: 5 Stainless-plate: 2
Shank Diameter (phi mm)
10
Width (mm)
88
Application
Drilling holes on iron plate, aluminum plate, and stainless steel plate For electric drills of drilling machines with stands
Materials (Blade)
High-speed-steel (titanium coat finishing)
Drill Diameter (phi mm)
6.0
Overall Length (mm)
112
Compatible Power Tool
Drill press with a chuck diameter over 10mm, w/stand electric drill
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
0.8 mm thick stainless steel drilling
1
From Japan
On 2018-02-18 14:06:09
I tried to make a hole of tail lamp of 130 mm at the lowest speed with a ball plate in a 0.8 mm scaled stainless steel, but rather than opening a hole, the blade gradually wears away without scratching. Although it was expensive, it is very abandon. Even if I think to buy a blade, it is too expensive 1890 yen only with a blade. I could not turn back because I opened the center hole in the material. I want a blades that can cut properly.
This review is about item#6775115.