Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Free drill spare M type
  • Free drill spare M type
  • Free drill spare M type

Free drill spare M type K-151-2

Item.#
06775124
Mfr.#
K-151-2
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Drilling Range (mm)
30 - 130
Hole Drilling Depth (mm)
Iron plate: 2 Aluminum plate: 5 Stainless steel plate: 2
Shank Diameter (phi mm)
10
Width (mm)
88
Materials (Blade)
High-speed-steel (titanium coat finishing)
Drill Diameter (phi mm)
6.0
Overall Length (mm)
112