Buy more than* S$200* and get FREE SHIPPING

  • Light Bulb, Palook Ball Spiral

Light Bulb, Palook Ball Spiral EFD15EL/12/2

5.00 (1)
Item.#
06775246
Mfr.#
EFD15EL/12/2
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Connector
E26
Cycle(Hz)
50/60 shared
Weight (g)
63
Length (mm)
104
Total Luminous Flux (Lm)
810
Outer Diameter (phi mm)
45
Rating Life (Hours)
8000
Voltage (V)
100
Type
Compact fluorescent light bulbs
Color
Bulb color
Type
60W energy saving type
Rated Power Consumption (W)
12
Current (A)
0.2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Stairs lamps of mainly housing
5
From Japan
On 2012-10-08 12:01:47
Regular 40W type, the ones in power consumption 8W. Life, energy-saving performance, brightness, price, but were both products that can be satisfied, is currently not being manufactured, are looking for alternative products. However, manufacturers are dealing with a compact fluorescent light bulb of 40W type has become less, learn even irritation to the company's product lineup. From the point of view of energy saving, 60W type of choice is not obtained there, to say whether, can not have interest in developing the LED. Since the 40W type of demand is such should be correspondingly, the development of alternative products is desired.
This review is about item#35055553.