Buy more than* S$200* and get FREE SHIPPING

  • Photograph Microsensor Groove Type Connector Type, Direct/Continuous Current IlluminationEe-Sx67

Photograph Microsensor Groove Type Connector Type, Direct/Continuous Current IlluminationEe-Sx67 EE-SX671P

4.67 (3)
Item.#
06775501
Mfr.#
EE-SX671P
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
13.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Output
PNP
Consumption Electric Current (mA)
35 or less
Indicator Lamp Mode
Light-Lights
Indicator Lamp
Lights up when light enters (red)
Standard Detective Object (mm)
Opaque body of 2 x 0.8 or more
Power Supply Voltage (V)
DC5 to 24 +/- 10% ripple (p-p) 10% or less
Operating Mode
ON / light-ON when light is blocked (switchable)
Connection Method
Connector Type (4-pole) (soldering possible direct)
Vibration Resistance
20 to 2000Hz (peak acceleration 100m / s 2 ) double amplitude 1.5mm X, Y, Z each direction 2h (4min period)
Light Source
Peak emission wavelength: GaAs infrared light emitting diode (940nm)
Materials (cover)
Polycarbonate
Protection Structure
IP50 IEC60529 standard
Weight (g)
About3(Packed state)
Material (case)
Polybutylene terephthalate (PBT)
Detection Distance (mm)
5 (groove width)
Detection Method
Transmission type (groove type)
Ambient Temperature (Degree C)
Operation time:-25 to +55 Reserving time:-30 to +80(No freezing)
Using Periphery illuminanation (Lx)
The light-receiving surface illumination fluorescent lamp: 1000 or less
Impact Resistance
500m / s 2 X, Y, 3 times each direction Z
Control Output
(Load current 50mA time), off current less than 0.5mA DC5 to 24V 50mA or less residual voltage below 1.3V PNP open collector output
Material
Emitter and receiver unit / polycarbonate
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Very ordinary use as photosensor
4
From Japan
On 2018-03-27 15:43:20
We were able to place orders on the verge of being short of stock and it was very helpful.
This review is about item#8586015.
maintenance
5
From Japan
On 2016-11-14 16:17:39
There are a lot of cases where oil enters and fails
This review is about item#2489566.
Decide the stop position of the traveling carriage.
5
From Japan
On 2014-05-15 13:33:27
Easy to install and easy to use.
This review is about item#02489584.