Buy more than* S$200* and get FREE SHIPPING

  • Chip TNMM-SE
  • Chip TNMM-SE
  • Chip TNMM-SE

Chip TNMM-SE TNMM160402M-SE

Item.#
06775571
Mfr.#
TNMM160402M-SE
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Dimension T (mm)
4.76
Material
KPD001
Holes With/Whithout
Available
Dimension r (mm)
0.2
Dimension S (mm)
2.7
Type
Negative
Dimensions A (mm)
9.525
TRUSCO Part Number
649-3254
Cutting Range
High speed machining
Dimension d (phi mm)
3.81
Shape
Triangle
Application
High speed machining of non-ferrous metals, aluminum, brass, etc.High speed cutting of glass fiber and plastic.Working and processing of hard metal and ceramic.