Buy more than* S$200* and get FREE SHIPPING

  • Chip TNMM-SE
  • Chip TNMM-SE
  • Chip TNMM-SE

Chip TNMM-SE TNMM160404M-SE

Item.#
06775587
Mfr.#
TNMM160404M-SE
Package Qty.
1PC
Ship pack of
1
33.94 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension T (mm)
4.76
Shape
Triangle
Material
KPD001
Holes With/Whithout
Available
Dimension r (mm)
0.4
Dimension S (mm)
2.6
Dimensions A (mm)
9.525
Type
Negative
TRUSCO Part Number
649-3271
Cutting Range
High speed machining
Dimension d (phi mm)
3.81
Application
High speed machining of non-ferrous metals, aluminum, brass, etc.High speed cutting of glass fiber and plastic.Working and processing of hard metal and ceramic.